UTP-10TC-SE-S-0
Uticor Human Machine Interface, TOUGH PANEL SE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UTP-10TC-SE-S-0

Uticor Human Machine Interface, TOUGH PANEL SE Series
In stock
Item Number
UTP-10TC-SE-S-0
MFG Item Number
UTP-10TC-SE-S-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, TOUGH PANEL SE Series
Item #
UTP-10TC-SE-S-0
HMI, 10.4in. TFT Color, Dedicated OS,

TOUGH PANEL SE Series Information

  • 5.7~10.4" Touchscreens
  • TFT Color
  • 24 Volts DC
  • Panel Mounting
  • UL; cUL; CE Approvals
Uticor ToughPanels offer Drop‑in replacement for Allen Bradley Panelview and Panelview Plus, General Electric Quickpanels and equivalent GP series touchpanels from Proface. Program conversion is cost minimal. Panel cut‑out and external dimensions are identical. Input/Output wiring is the same.

Tough Panels offer a plethora of advanced features: PC‑like graphics, flash modules for program storage, recipe and advanced alarm capability, remote NetView and control, data acquisition and storage, unicode implementation, super fast response to touch input, project upgrade utility, multi‑state indicators, 4000 symbol library, bitmap buttons, dual drivers, scripting, SPC, visibility control of objects, choice of operating system, database management, syntax checking, on‑line edit, on‑screen recipe edit and many more.

  • Nema 4, 4X Protection
  • Extremely Condensed Memory Utilization
  • Stainless Steel or Aluminum Bezels


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UTP-10TC-SE-S-0
Item Number UTP-10TC-SE-S-0
Manufacturer Uticor
Product Series TOUGH PANEL SE
Family Series Uticor Human Machine Interface, TOUGH PANEL SE Series
Display Size 10.4 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial
USB Ports None
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 640 x 480
Touch Region Resolution 16 x 12
Brightness (cd/m2) 370
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Stainless Steel
Form Factor Standard
Voltage (DC) 24 VDC
Max Power Consumption 18 W
Operating System Dedicated OS
User Memory 1 MB
Expandable Memory Option Proprietary Flash
Drivers Ethernet, Serial RS-232/RS-422/RS-485
NEMA Rating NEMA 4, NEMA 4X
Operating Temperature -4-140 °F
Approvals CE, cUL, UL
Net Weight 6.8 lbs
Gross Weight 6.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved