0195316-051
Veeder Root Counters, 1953 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0195316-051

Veeder Root Counters, 1953 Series
In stock
Item Number
0195316-051
MFG Item Number
0195316-051
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 1953 Series
Item #
0195316-051
Mechanical Counter, 6 Figure, 1:1,

1953 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0195316-051
Item Number 0195316-051
Manufacturer Veeder Root
Product Series 1953
Family Series Veeder Root Counters, 1953 Series
Drive Geared
Gearing 1:1
Number of Digits 6
Count Speed (CPM) 1,500 Cpm
Reset Knob
Mounting Surface Mount
Color Black Text on White Background
Net Weight 3 lbs
Gross Weight 3 lbs
Digit Height (in) 0.34 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved