0195326-046
Veeder Root Counters, 1953 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0195326-046

Veeder Root Counters, 1953 Series
In stock
Item Number
0195326-046
MFG Item Number
0195326-046
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 1953 Series
Item #
0195326-046
VISICOUNTER-LM, GEARED DRIVE, 3:1,

1953 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0195326-046
Item Number 0195326-046
Manufacturer Veeder Root
Product Series 1953
Family Series Veeder Root Counters, 1953 Series
Drive Geared
Gearing 3:1
Torque 1.5 oz-in
Number of Digits 6
Count Speed (CPM) 4,500 Cpm
Reset Knob
Mounting Surface Mount
Color Black Text on White Background
Net Weight 3 lbs
Gross Weight 3 lbs
Digit Height (in) 0.34 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved