0714300-002
Veeder Root Sensors, 7143 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0714300-002

Veeder Root Sensors, 7143 Series
In stock
Item Number
0714300-002
MFG Item Number
0714300-002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 7143 Series
Item #
0714300-002
Magnetic Sensor w/Threaded Body

7143 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0714300-002
Item Number 0714300-002
Manufacturer Veeder Root
Product Series 7143
Family Series Veeder Root Sensors, 7143 Series
Output Voltage 25 VDC
DC Resistance 1,200 Ohm
Inductance 400 mH
Material Stainless Steel
Mounting Threaded Body
Operating Temperature -100-225 °F
Net Weight 0.495 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved