0743885-211
Veeder Root Counters, 7437/7438 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0743885-211

Veeder Root Counters, 7437/7438 Series
In stock
Item Number
0743885-211
MFG Item Number
0743885-211
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7437/7438 Series
Item #
0743885-211
ELECTRIC MANUAL RESET, 115 VAC,

7437/7438 Series Information

  • 24/115/230 VAC or 12/24 VDC
  • 5, 6, or 7 Figure Display
  • Non‑Reset/Push Bar Reset
  • 600 Counts Per Minute
  • Tamper Resistant Construction
The 7437/7438 series offers high reliability at a low cost. Frequently used in business equipment, vending machines, and metering instrumentation. Low power DC models are excellent for battery operated applications. Series 7437 is non‑reset, keeping counted totals secure. A quick‑reset bar is featured in series 7438.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0743885-211
Item Number 0743885-211
Manufacturer Veeder Root
Product Series 7437/7438
Family Series Veeder Root Counters, 7437/7438 Series
Nominal Supply Voltage 120 VAC
Supply Voltage 115 VAC
Number of Digits 5
Color White Text on Black Background
Mounting Panel Mount
Connections Wire Leads
Count Speed (CPM) 600 Cpm
Reset Push Button
Continuous Operation No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved