0744195-211
Veeder Root Counters, 7441 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0744195-211

Veeder Root Counters, 7441 Series
In stock
Item Number
0744195-211
MFG Item Number
0744195-211
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7441 Series
Item #
0744195-211
Electric Preset Counter, 115VAC,

7441 Series Information

  • 115 VAC or 24 VDC
  • Five Digit Display
  • White on Black Figures
  • Manual Pushbutton or Optional Electric Reset
  • Form C Output Contacts
When panel area is limited, and functional simplicity is key concern, the series 7441 may be the best predetermining counter for the job. It counts down from a user‑entered preset value. Upon reaching zero, an output switch is actuated. Manual or remote reset restores the switch and preset value to their original condition.

Setting a preset value into the series 7441 is direct and easy, yet secured from unintentional change. Just press the reset button i=to its special latched position, then use the five digit‑buttons to set the desired number on the display. If left latched, the reset button will automatically return to its normal position when the first count signal is received.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0744195-211
Item Number 0744195-211
Manufacturer Veeder Root
Product Series 7441
Family Series Veeder Root Counters, 7441 Series
Nominal Supply Voltage 120 VAC
Supply Voltage 115 VAC
Maximum Count 99,999
Color White Text on Black Background
Mounting Panel Mount
Connections Plug-In Connectors
Count Speed (CPM) 1,200
Reset Manual
Continuous Operation No
Approvals CSA, UL
Gross Weight 0.3125 lbs
Net Weight 0.3125 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved