0744386-241
Veeder Root Counters, 7443 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0744386-241

Veeder Root Counters, 7443 Series
In stock
Item Number
0744386-241
MFG Item Number
0744386-241
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, 7443 Series
Item #
0744386-241
G.P. ELECTRIC, 115 VAC, PANEL MOUNT,

7443 Series Information

  • 115/230 VAC or 12/24 VDC
  • 6 Figure Display
  • Rotary/Lock and Key Reset
  • 600 Counts Per Minute
  • Heavy Duty Construction
The 7443 series totalizers are perfect for a wide range of industrial applications. Precision internal working parts are supported and protected by its die‑cast frame and heavy‑duty enclosure. Available with popular AC and DC voltage ranges, mounting styles, and reset features. Series 7443 is a good choice for new applications requiring an industrial duty counter, or for updating existing installations. Applications with poorly conditioned AC power lines are no problem. Rectifiers, which frequently fail due to power surges and transients, are not used. Instead, a precision wound coil drives AC models of series 7443.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0744386-241
Item Number 0744386-241
Manufacturer Veeder Root
Product Series 7443
Family Series Veeder Root Counters, 7443 Series
Nominal Supply Voltage 120 VAC
Supply Voltage 115 VAC
Number of Digits 6
Color White Text on Black Background
Mounting Panel Mount
Connections Wire Leads
Count Speed (CPM) 600 Cpm
Reset Lock and Key
Continuous Operation No
Approvals CSA, UL
Net Weight 1.375 lbs
Gross Weight 1.375 lbs
Digit Height (in) 0.19 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved