0746035-001
Veeder Root Counters, 7458/7461 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0746035-001

Veeder Root Counters, 7458/7461 Series
In stock
Item Number
0746035-001
MFG Item Number
0746035-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7458/7461 Series
Item #
0746035-001
Mechanical Counter, Rachet Drive, 5

7458/7461 Series Information

  • Direct, Revolution, Ratchet, or Rotary Ratchet Drive
  • High Contrast White‑on‑Black Figures
  • 5 Figure Display
  • Non‑Reset
  • Lubrication Never Required
  • Scratch Resistant Front Crystal
A very popular flange mount case, 5‑figure, non‑reset totalizer. The 7459 Series features a scratch resistant front crystal, smooth low torque operation, and dust resistant construction.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0746035-001
Item Number 0746035-001
Manufacturer Veeder Root
Product Series 7458/7461
Family Series Veeder Root Counters, 7458/7461 Series
Drive Ratchet
Gearing 1:1
Torque 6 oz-in
Number of Digits 5
Count Speed (CPM) 1,000 Cpm
Reset Non-Reset
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs
Digit Height (in) 0.17 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved