079998D-110
Veeder Root Counters, 7999 MITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

079998D-110

Veeder Root Counters, 7999 MITE Series
In stock
Item Number
079998D-110
MFG Item Number
079998D-110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7999 MITE Series
Item #
079998D-110
Totalizing Counter, 8 Digit LCD

7999 MITE Series Information

  • Internal Battery
  • 1/32 DIN Size
  • 8 Digit LCD Display
  • Configurable Count Mode
  • Front Panel/Remote Reset
The MITE Series is a versatile family of LCD totalizers that includes unidirectional and bidirectional models. Based on the latest CMOS circuitry, they feature a long‑life internal power source, high count‑speed capability, and eight‑digit liquid crystal display. The bidirectional MITE totalizer provides count/direction operation. One input receives count pulses, while a second input controls counting direction.
  • Front Panel Reset Lockout Option
  • 10 Year Battery Life
  • NEMA 4/IP65 Environmental Protection
  • Accessory adaptors for high voltage count signals available
  • UL Recognized, CSA Certified

Specifications

Specifications
Manufacturer Part Number 079998D-110
Item Number 079998D-110
Manufacturer Veeder Root
Product Series 7999 MITE
Family Series Veeder Root Counters, 7999 MITE Series
Nominal Supply Voltage Lithium Battery
Supply Voltage Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 10,000 Hz, 30 Hz
Input Type CMOS, Contact Closure, TTL
Reset Electric, Front Panel
Reset Lockout Yes
Memory Battery Maintained
Mounting Panel Mount
Termination Integral Plug
IP Rating IP65
Operating Temp Range (C) -10-60 °C
Approvals CE, CSA, UL
Net Weight 0.091 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved