A103-007
Veeder Root Counters, A103 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A103-007

Veeder Root Counters, A103 Series
In stock
Item Number
A103-007
MFG Item Number
A103-007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, A103 Series
Item #
A103-007
Preset Counter

A103 Series Information

  • Internal Batteries
  • Panel Mount
  • 7 Digit LCD Display
  • Bidirectional Counting
  • Single Preset
The A103 preset counters are amazingly compact in size and low in cost, with a full complement of popular features. In addition to the preset counter models shown here, the A103 series also includes matching indicators for count‑totalizing, timing, and rate/speed metering, as well as preset‑timer models. All are in a uniform 36x72mm bezel size package, enhancing your control panel with a family of devices that look and program alike. A supertwist LCD display with thick 12mm high digits allows for easy viewing at a glance and feature display‑backlight capability by simply connecting an external 12 VDC supply. The A103's unique design has two battery slots allowing battery changeover without incurring memory loss.
  • Front Panel Reset Lockout Option
  • Uses 3V Lithium Batteries for Long Life
  • NEMA 4X/IP65 Environmental Protection
  • Option Accessories for AC Power, and Direct High/Low Voltage Input

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A103-007
Item Number A103-007
Manufacturer Veeder Root
Product Series A103
Family Series Veeder Root Counters, A103 Series
Nominal Supply Voltage Battery
Supply Voltage Dual Lithium Battery, Lithium Battery
Sensor Power None
Display LCD - 1 Line
Number of Digits 7
Number of Presets 1
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 10,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure/Voltage Pulse
Output Type (1) Solid State, Optional Output Cards
Scale Calibrator None
Communications None
Reset Electric, Front Panel
Lockout Yes
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
NEMA Rating NEMA 4X
IP Rating IP65
Temp Range (C) 0-55 °C
Approvals CE
RoHS No
Comments Backlight Requires External 10~28 VDC Supply
Net Weight 0.14 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved