C342-2464
Veeder Root Timers, C342 Time Totalizer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C342-2464

Veeder Root Timers, C342 Time Totalizer Series
In stock
Item Number
C342-2464
MFG Item Number
C342-2464
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, C342 Time Totalizer Series
Item #
C342-2464
Totalizing Timer, 8 Digit, NPN/PNP

C342 Time Totalizer Series Information

  • Unidirectional or Bidirectional Models
  • 8 Digit LCD or 6 Digit LED Display
  • Front Panel Reset Lockout Option
  • 1/32 DIN Size
A very compact totalizing counter available standard with an 8 digit LCD display or 6 digit LED display. Choose from self powered models containing a 7 year lithium battery, or from models accepting an external 12~24 VDC power supply. Externally powered units utilize a nonvolatile RAM to keep counted data during absence of power. Units are field programmable to accept PNP or NPN count signals, and models are available that accept direct high voltage signals, or signals from quadrature output encoders.


Videos

Specifications

Specifications
Manufacturer Part Number C342-2464
Item Number C342-2464
Manufacturer Veeder Root
Product Series C342 Time Totalizer
Family Series Veeder Root Timers, C342 Time Totalizer Series
Operating Voltage Battery
Mounting DIN - 1/32
Number of Digits 8 Total - 2 Decimal
Time Format Hours
Display Type LCD
Termination Screw Terminals
IP Rating IP65
Timing Activation Sinking (NPN), Sourcing (PNP)
Indicator Light No
Resettable Yes
Approvals CE
Comments Self powered by internal lithium battery.
Net Weight 0.065 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved