The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C628-90000
Veeder Root Counters, C628 AWESOME Series
MFG Item Number
C628-90000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Counters, C628 AWESOME Series
Batch Counter, 90-264VAC, 5-Digit,
C628 AWESOME Series Information
90~264 VAC or 20~50 VAC/DC 1/8 DIN Size 5 Digit LED Display Bidirectional Counting Single/Dual Presets The C628 Counters/Position Indicators are members of a family of 1/8 DIN instruments which offer breakthrough display technology as well as easy‑to‑program user setup. The large LED display features the ability to change color based on process status such as exceeding the high alarm value. Therefore, when monitoring actual position status or another critical value, the C628 provides operators with an instant visual alert to changes in the application's status.
Front Panel Reset/Preset Lockout Option Secondary 7mm 1 Digit Display NEMA 4X/IP65 Environmental Protection Optional RS‑485 Plug In Card
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C628-90000
Item Number
C628-90000
Manufacturer
Veeder Root
Product Series
C628 AWESOME
Family Series
Veeder Root Counters, C628 AWESOME Series
Nominal Supply Voltage
120 VAC, 208 VAC, 240 VAC
Supply Voltage
90-264 VAC
Sensor Power
9-15 VDC
Display
LED - 1 Line, Programmable Color
Number of Digits
5
Number of Presets
2
Batch Counting
Yes
Backlight
Yes
Count Mode
Bidirectional, Quadrature, Unidirectional
Count Speed (Hz)
10,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)/Contact Closure
Output Type
(2) Solid State, (1) Relay
Scale Calibrator
0.0001-9.9999 Multiplier
Communications
None
Reset
Electric, Front Panel
Lockout
Yes
Mounting
DIN - 1/8
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-55 °C
Approvals
CE, cUL, UL
Net Weight
0.56 lbs
Gross Weight
0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved