BL122
Veris Industries Current Transformers, BL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL122

Veris Industries Current Transformers, BL Series
In stock
Item Number
BL122
MFG Item Number
BL122
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, BL Series
Item #
BL122
Instrument Grade, Solid Core, 1200A

BL Series Information

  • Easy installation
  • 5 Amps standard
  • UL Recognized
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
Veris' split‑core and solid‑core current transformers provide a 0 to 5A AC output for use with transducers,data loggers,and chart recorders.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BL122
Item Number BL122
Manufacturer Veris Industries
Product Series BL
Family Series Veris Industries Current Transformers, BL Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2 " Dia.
Current Ratio 1,200:5
Burden - Class 1 (VA) 12.5 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved