H221
Veris Industries Sensors, HX21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H221

Veris Industries Sensors, HX21 Series
In stock
Item Number
H221
MFG Item Number
H221
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, HX21 Series
Item #
H221
Split Core, Span Adj., Range:

HX21 Series Information

  • Split‑core design
  • No need for external CTs
  • Large openings
  • Loop powered
  • Two‑wire design
APPLICATIONS:
  • Load trending of large motors and other loads up to 2400 A
  • Monitor critical motors (compressor,fuel,etc.)
Hawkeye x21/x21SP analog current transducers provide reliable load trending information for large motor loads (up to 2400 A),with a proportional 4 to 20 mA signal. Three devices are available,each with a different amperage range.The Hx21 versions include a span potentiometer that allows each sensor to be calibrated for maximum resolution.The Hx21SP versions are factory‑calibrated at a range specified by the customer.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H221
Item Number H221
Manufacturer Veris Industries
Product Series HX21
Family Series Veris Industries Sensors, HX21 Series
Split Core Yes
Power Supply 12-30 VDC
Window Size 1.4 x 1.6 "
Output 4-20 mA
Current Range 100 A, 300 A
Response Time 2,000 ms
Frequency Range 50-60 Hz
Terminals Front
Approvals CE, cULus
RoHS Yes
Net Weight 0.715 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved