H600
Veris Industries Protection Relays, HX00 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H600

Veris Industries Protection Relays, HX00 Series
In stock
Item Number
H600
MFG Item Number
H600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX00 Series
Item #
H600
Mini Split-Core, Fixed, Range

HX00 Series Information

  • Reliable
  • Ideal for directdrive units
  • Low setpoint
  • Installation flexibility

APPLICATIONS:
  • Electrical load status
  • Direct‑drive units,exhaust fans,process motors,and other fixed loads
  • Lighting run times and status
  • VFD output On/Off status
  • Direct‑Drive units,unit vents,fan coil units,exhaust fans,and other fixed loads

Hawkeye Hx00 on/off current switches provide a cost‑effective solution APPLICATIONS for monitoring status on unit vents,exhaust fans,recirculation pumps,and other fixed loads where belt loss is not a concern.

Specifications

Specifications
Manufacturer Part Number H600
Item Number H600
Manufacturer Veris Industries
Product Series HX00
Family Series Veris Industries Protection Relays, HX00 Series
Housing Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
LED No
Frequency Range 50-60 Hz
RoHS Yes
Approvals CE, cULus
Net Weight 0.165 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved