H735
Veris Industries Protection Relays, H735 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H735

Veris Industries Protection Relays, H735 Series
In stock
Item Number
H735
MFG Item Number
H735
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, H735 Series
Item #
H735
Current Switch/Relay Combo,Solid

H735 Series Information

The Hawkeye Relay Combination Series is the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The current switch and relay operate independently of one another.These devices allow start/stop control and status monitoring with one device instead of two.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H735
Item Number H735
Manufacturer Veris Industries
Product Series H735
Family Series Veris Industries Protection Relays, H735 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Rating 0.1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Approvals cULus
Net Weight 0.35 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved