H808
Veris Industries Protection Relays, HX08 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H808

Veris Industries Protection Relays, HX08 Series
In stock
Item Number
H808
MFG Item Number
H808
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX08 Series
Item #
H808
Mini Solid Core,Adj,

HX08 Series Information

  • Retrofit or new construction
  • Adjustable trip point
  • Fits easily inside small enclosures
  • Self‑gripping iris
  • Status LEDs
APPLICATIONS:
  • Detecting belt loss,coupling shear,and mechanical failure
  • Verifying lighting circuit and other electrical service run times
  • Monitoring status of industrial process equipment
  • Monitoring status of critical motors (compressor,fuel,etc.)
  • VFD output on/off status
Hx08 Series and H701 adjustable current switches offer high performance,with a wide array of amperage range options.These products can accurately detect belt loss, coupling shear,or other mechanical failure on unit vents,exhaust fans,recirculation pumps,and other fixed loads down to as little as 1/5 HP.

Specifications

Specifications
Manufacturer Part Number H808
Item Number H808
Manufacturer Veris Industries
Product Series HX08
Family Series Veris Industries Protection Relays, HX08 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
LED Yes
RoHS Yes
Approvals CE, cULus
Net Weight 0.19 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved