HO2XVSTC1
Veris Industries HVAC Sensors, HO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HO2XVSTC1

Veris Industries HVAC Sensors, HO Series
In stock
Item Number
HO2XVSTC1
MFG Item Number
HO2XVSTC1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HO Series
Item #
HO2XVSTC1
RH Outdoor,2pct.,5/10VDC,Temp,1k Pt,

HO Series Information

  • Thin‑film capacitive sensor element recovers from one hundred percent saturation
  • Replace element in the field…maintain accuracy and minimize downtime
  • Duct sensor element can be serviced without disturbing conduit
  • Prevents costly condensate shorts
APPLICATIONS:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums,schools,printing shops,and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality
HD and HO Series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in a wide range of conditions.All devices are equipped with a thin‑film capacitive sensor that is easily replaceable in the field.These sensors are calibrated to NIST standards,with certificates available (see Ordering Information;choose "N" in NIST block).Temperature sensing options are also available.The duct mounted HD is encased in a die cast metal housing for extra strength.
The outdoor HO housing is completely weather proof – the most rugged sensor available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HO2XVSTC1
Item Number HO2XVSTC1
Manufacturer Veris Industries
Product Series HO
Family Series Veris Industries HVAC Sensors, HO Series
Output 0-10 VDC, 0-5 VDC
Input 12-30 VDC, 24 VAC
Humidity Range 0-100 % RH
Temperature Range -40-122 °F
Temperature Sensor Yes
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 1.055 lbs
Gross Weight 1.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved