PX3PXN02
Veris Industries Transducers, PX3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PX3PXN02

Veris Industries Transducers, PX3 Series
In stock
Item Number
PX3PXN02
MFG Item Number
PX3PXN02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PX3 Series
Item #
PX3PXN02
Pressure,Dry,Panel,NIST,0-10 In WC

PX3 Series Information

  • Reduce field failures
  • High accuracy
  • Maintenance free
  • Reduce setup
  • Water‑resistant housing
  • Circuit protection
APPLICATIONS:
  • Duct static pressure (Pressure mode)
  • Building or room pressure (Pressure mode)
  • Filter status (Pressure mode)
  • Air flow measurement (Velocity mode)
The PX3 transducer can measure either air pressure or velocity with the flip of a switch.The PX3 is available in three installation configurations: duct,panel or universal.Duct and panel models have two pressure and velocity options: 0‑1" WC / 0‑3,000 ft/min or 1‑10" WC / 3,000‑6,000 ft/min with four field‑selectable sub‑ranges.The universal model comes in one pressure/velocity range: 0‑10" WC / 0‑7,000 ft/min with seven field‑selectable sub‑ranges for pressure and eight for velocity.All variants are available with and without display.The PX3 has an IP65/NEMA 4 environmental rating.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PX3PXN02
Item Number PX3PXN02
Manufacturer Veris Industries
Product Series PX3
Family Series Veris Industries Transducers, PX3 Series
Accuracy 1 %
Pressure Range (Gauge) 0-2,500 pa
Max Pressure (Gauge) 2,500 Pa
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection Brass barb, 0.24 in o.d.
NEMA Rating NEMA 4
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved