TFDHR00
Veris Industries HVAC Sensors, T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TFDHR00

Veris Industries HVAC Sensors, T Series
In stock
Item Number
TFDHR00
MFG Item Number
TFDHR00
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, T Series
Item #
TFDHR00
Temp,Duct w/Mtg Box,8in.,10k T3

T Series Information

  • Cost effective
  • No calibration
  • Corrosion resistant stainless steel probe design
APPLICATIONS:
  • Duct systems
  • Industrial
Duct mount temperature sensors from Veris are pre‑calibrated and housed in sturdy stainless steel probes.The devices are easy to install,durable,and highly accurate.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TFDHR00
Item Number TFDHR00
Manufacturer Veris Industries
Product Series T
Family Series Veris Industries HVAC Sensors, T Series
Application Duct
Probe Length (in) 8 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.67 lbs
Gross Weight 0.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved