TJBDR00
Veris Industries HVAC Sensors, TJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TJBDR00

Veris Industries HVAC Sensors, TJ Series
In stock
Item Number
TJBDR00
MFG Item Number
TJBDR00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TJ Series
Item #
TJBDR00
Temp,VAV,4 In SS Probe w/Plate,10k

TJ Series Information

  • Easy installation
  • Application flexibility
  • 2‑wire installation
  • Plenum rated cable standard
APPLICATIONS:
  • VAV reheat boxes
  • Dual duct boxes
  • Fan coils
  • Prove that hot water valve or electric heat is functioning properly
  • Check individual reheating stages
  • Check for hot water valve leaks
  • Determine if damper actuators are functioning on dual duct boxes
The TJ Series temperature sensors are highly accurate and cost effective,with trouble‑free installation.The sensor is encased in a sturdy corrosion‑resistant stainless steel probe.A variety of RTD/thermistor sensor and probe length options are available for maximum versatility in applications.

Specifications

Specifications
Manufacturer Part Number TJBDR00
Item Number TJBDR00
Manufacturer Veris Industries
Product Series TJ
Family Series Veris Industries HVAC Sensors, TJ Series
Application Duct, Fan Coils
Output 10 mV
Temperature Range (F) -13-221 °F
Probe Length (in) 4 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.105 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved