VTD2P-F50
Veris Industries Relays, VTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VTD2P-F50

Veris Industries Relays, VTD Series
In stock
Item Number
VTD2P-F50
MFG Item Number
VTD2P-F50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VTD Series
Item #
VTD2P-F50
Veris Time Delay Rly,DPDT,Ext Swtch

VTD Series Information

The Veris VTD Series are multi‑function time delay relays equipped with an external control switch input and designed for easy socket/DIN mounting.The VTD2P‑F50 includes five functions shown at left,while the VTD1P‑UNI and VTD2P‑UNI include the same five as the VTD2P‑F50 plus five more,for the most versatile relay available. Save inventory costs by purchasing one relay for all the functions you need.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VTD2P-F50
Item Number VTD2P-F50
Manufacturer Veris Industries
Product Series VTD
Family Series Veris Industries Relays, VTD Series
Multi-Function Yes
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Time Range Adjustment Onboard
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Voltage (AC) 240 VAC
Voltage (DC) 30 VDC
Contact Rating (A) 12 A
Termination 11 Pin
Approvals CE, CSA, UR
RoHS Yes
Comments UL Listed when used with Veris sockets
Net Weight 0.29 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved