21305BC
Vibra-Tite Chemicals, VC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21305BC

Vibra-Tite Chemicals, VC Series
In stock
Item Number
21305BC
MFG Item Number
21305BC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, VC Series
Item #
21305BC
Vibra-Tite VC-3 Threadmate

VC Series Information

Vibra‑Tite VC threadlockers are soft locking materials which are applied to a fastener and then air dried. Once assembled, the vibration absorbing characteristics keep the fastener isolated and prevent loosening. VC threadlocker can be easily adjusted, removed, and reused. Each VC formulation exhibits varying compatibility with plastics (see table on each product page for details).

  • Works on metal, wood, a variety of plastics and more
  • For fasteners of any shape or size
  • Works on internal or external threads
  • Once dried on part, can be installed underwater unlike anaerobics

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21305BC
Item Number 21305BC
Manufacturer Vibra-Tite
Product Series VC
Family Series Vibra-Tite Chemicals, VC Series
Locking Strength Removabel and Reusable
Package 5 mL
Color Red
Temp Range -65-165 °F
Fixture Time (min.) 30 Min
Net Weight 0.03 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved