30114BC
Vibra-Tite Chemicals, Cyanoacrylate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30114BC

Vibra-Tite Chemicals, Cyanoacrylate Series
In stock
Item Number
30114BC
MFG Item Number
30114BC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Cyanoacrylate Series
Item #
30114BC
Surface Insensitive - General 15 mL

Cyanoacrylate Series Information

Cyanoacrylates (also known as superglues) are single‑part clear instant adhesives that rapidly polymerize at room temperature and develop strength extremely fast (fixture 0 to 60 seconds). They are initiated by moisture on the parts surface or by accelerators.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30114BC
Item Number 30114BC
Manufacturer Vibra-Tite
Product Series Cyanoacrylate
Family Series Vibra-Tite Chemicals, Cyanoacrylate Series
Application Fiberglass, Leather, Wood
Package 15 mL Bottle
Net Weight 0.065 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved