33102
Vibra-Tite Chemicals, Cyanoacrylate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33102

Vibra-Tite Chemicals, Cyanoacrylate Series
In stock
Item Number
33102
MFG Item Number
33102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Cyanoacrylate Series
Item #
33102
Cyanoacrylates, Surface Insensitive

Cyanoacrylate Series Information

Cyanoacrylates (also known as superglues) are single‑part clear instant adhesives that rapidly polymerize at room temperature and develop strength extremely fast (fixture 0 to 60 seconds). They are initiated by moisture on the parts surface or by accelerators.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33102
Item Number 33102
Manufacturer Vibra-Tite
Product Series Cyanoacrylate
Family Series Vibra-Tite Chemicals, Cyanoacrylate Series
Application General Purpose, Rubber
Package 2 mL Bullet
Net Weight 0.01 lbs
Gross Weight 0.0105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved