38828
Vibra-Tite Chemicals, Cyanoacrylate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38828

Vibra-Tite Chemicals, Cyanoacrylate Series
In stock
Item Number
38828
MFG Item Number
38828
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Cyanoacrylate Series
Item #
38828
Cyanoacrylates, Rubber Toughened -

Cyanoacrylate Series Information

Cyanoacrylates (also known as superglues) are single‑part clear instant adhesives that rapidly polymerize at room temperature and develop strength extremely fast (fixture 0 to 60 seconds). They are initiated by moisture on the parts surface or by accelerators.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38828
Item Number 38828
Manufacturer Vibra-Tite
Product Series Cyanoacrylate
Family Series Vibra-Tite Chemicals, Cyanoacrylate Series
Application Metal, Plastic, Rubber
Package 1 oz Bottle
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved