97095
Vibra-Tite Chemicals, TD-97 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97095

Vibra-Tite Chemicals, TD-97 Series
In stock
Item Number
97095
MFG Item Number
97095
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, TD-97 Series
Item #
97095
TD-9700 Spray 9.5 oz

TD-97 Series Information

Spatter build‑up inside nozzles and tips restricts inert gas flow, causing porous welds. In addition, frequent cleaning or disposal of consumables leads to downtime and higher running costs.

Thermal Defender® coatings provide protection against spatter build‑up, allowing the inert gas to flow freely; greatly reducing maintenance and increasing productivity.

USER‑APPLIED TD‑97:
Thermal Defender TD‑97 is a dry film, ceramic coating, which is sprayed onto parts to protect them from metal weld spatter. Quick and easy, it can be applied and dried in under a minute and is then ready for immediate use.

A versatile product, Thermal Defender TD‑97 is intended for use in a wide range of welding environments. With a low cost per application, TD‑97 can be economically applied to protect practically any surface that could be damaged by weld spatter.

TD‑97 KEY BENEFITS:

  • Easy application
  • Fast drying
  • Low cost per use
  • Savings on welding consumables
  • Higher quality welds
  • Reduced downtime
  • Easy cleanup
  • Reduced need for cleaning chemicals

TD‑97 APPLICATIONS:

  • MIG and MAG welding
  • Laser and Plasma cutting
  • Jigs, Fixtures, Nozzles, Tips, Cabling
  • Work Pieces & Shrouds
  • Cables & Sensors

Specifications

Specifications
Manufacturer Part Number 97095
Item Number 97095
Manufacturer Vibra-Tite
Product Series TD-97
Family Series Vibra-Tite Chemicals, TD-97 Series
Package 9.5 oz Metal Bottle
Aerosol Yes
Dry Time 30 s
Thermal Resistance Best
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved