98900
Vibra-Tite Chemicals, Urethane Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

98900

Vibra-Tite Chemicals, Urethane Series
In stock
Item Number
98900
MFG Item Number
98900
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Urethane Series
Item #
98900
Polyurethane 1 L

Urethane Series Information

Vibra‑Tite Urethanes are high strength adhesives for bonding wood, metal, glass, stone, ceramic, brick, fiberglass, carbon, foam and more.
Ideal for industrial assembly and household repairs

  • 100% Waterproof
  • Temperature resistant
  • Low foam formulations

Specifications

Specifications
Manufacturer Part Number 98900
Item Number 98900
Manufacturer Vibra-Tite
Product Series Urethane
Family Series Vibra-Tite Chemicals, Urethane Series
Application Brick, Carbon, Fiberglass, Foam, Glass, Metal, Stone, Wood
Package 1 L Bottle
Net Weight 2.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved