98916
Vibra-Tite Chemicals, Urethane Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

98916

Vibra-Tite Chemicals, Urethane Series
In stock
Item Number
98916
MFG Item Number
98916
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Urethane Series
Item #
98916
Polyurethane 16 oz

Urethane Series Information

Vibra‑Tite Urethanes are high strength adhesives for bonding wood, metal, glass, stone, ceramic, brick, fiberglass, carbon, foam and more.
Ideal for industrial assembly and household repairs

  • 100% Waterproof
  • Temperature resistant
  • Low foam formulations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98916
Item Number 98916
Manufacturer Vibra-Tite
Product Series Urethane
Family Series Vibra-Tite Chemicals, Urethane Series
Type Polyurethane
Application Brick, Carbon, Fiberglass, Foam, Glass, Metal, Stone, Wood
Package 16 oz Bottle
Net Weight 1.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved