150D565X9035B2
Vishay Sprague Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150D565X9035B2

Vishay Sprague Capacitors
In stock
Item Number
150D565X9035B2
MFG Item Number
150D565X9035B2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
150D565X9035B2
CAPACITOR, 5.6 MFD, 35VDC, AXIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 150D565X9035B2
Item Number 150D565X9035B2
Manufacturer Vishay Sprague
Family Series Vishay Sprague Capacitors
Diameter 0.185 "
Capacitance 5.6 µF
Composition Solid Tantalum
Tolerance % ±10 %
Voltage DC 35 VDC
Voltage DC (peak) 46 VDC
Temperature (F) -176-185 °F
Package Type Axial Round
Case Material Metal Case
Lead Type Axial
Lead Length 1.5 "
Width 0.474 "
Depth 0.185 "
RoHS No
Comments Solid Tinned Nickel Leads
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved