192P22292
Vishay Sprague Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192P22292

Vishay Sprague Capacitors
In stock
Item Number
192P22292
MFG Item Number
192P22292
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
192P22292
CAPACITOR, 0.0022 MFD, 200VDC, AXIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192P22292
Item Number 192P22292
Manufacturer Vishay Sprague
Family Series Vishay Sprague Capacitors
Diameter 0.171 "
Capacitance 2.2 nF
Composition Polyester Film
Tolerance % ±10 %
Voltage DC 200 VDC
Temperature (F) -131-185 °F
Package Type Radial Round
Case Material Epoxy Dipped
Lead Type Radial
Lead Diameter 0.025 "
Lead Length 1.25 "
RoHS No
Net Weight 0.001 lbs
Gross Weight 0.001 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved