196D334X9050HA1
Vishay Sprague Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

196D334X9050HA1

Vishay Sprague Capacitors
In stock
Item Number
196D334X9050HA1
MFG Item Number
196D334X9050HA1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
196D334X9050HA1
CAPACITOR, 0.33 MFD, 50VDC, RADIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 196D334X9050HA1
Item Number 196D334X9050HA1
Manufacturer Vishay Sprague
Family Series Vishay Sprague Capacitors
Diameter 0.175 "
Capacitance 0.33 µF
Composition Solid Tantalum
Tolerance % ±10 %
Voltage DC 50 VDC
Voltage DC (peak) 65 VDC
Temperature (F) -104-185 °F
Package Type Radial Oval
Case Material Resin Dipped
Lead Type Radial
Lead Spacing 0.125 "
Lead Length 0.75 "
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved