100MT060WDF
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100MT060WDF

Vishay Transistors
In stock
Item Number
100MT060WDF
MFG Item Number
VS-100MT060WDF
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
100MT060WDF
PMOD,Hybrid IGBT Rectifier,600V,83A

Series Information

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number VS-100MT060WDF
Item Number 100MT060WDF
Manufacturer Vishay
Family Series Vishay Transistors
Vces 600 VDC
Ic 83 A
vges+/- 20 V
Ices Max 2 mA
Iges Max 0.1 µA
Vge(th) Min/Max 2.9-6 V
Vce(sat) Max 1.98 V
RoHS Yes
Width (mm) 63.5 mm
Depth (mm) 33.2 mm
Net Weight 0.1433 lbs
Gross Weight 0.1433 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved