10CTQ150-1PBF
Vishay Diodes, CTQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10CTQ150-1PBF

Vishay Diodes, CTQ Series
In stock
Item Number
10CTQ150-1PBF
MFG Item Number
VS-10CTQ150-1PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, CTQ Series
Item #
10CTQ150-1PBF
DIODE,SCHOTTKY, VS-10CTQ150-1PBF

CTQ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10CTQ150-1PBF
Item Number 10CTQ150-1PBF
Manufacturer Vishay
Product Series CTQ
Family Series Vishay Diodes, CTQ Series
Package Type TO-262
Vrrm (Volts) 150 V
IF (avg) Amps 10 A
Ifsm Amps 620 A
Vfm (Volts) 1.1 V
Junction Temperature -67-347 °F
Mounting Force 10 lbf-inches
RoHS Compliant Yes
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved