10CTQ150STRLPBF
Vishay Diodes, CTQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10CTQ150STRLPBF

Vishay Diodes, CTQ Series
In stock
Item Number
10CTQ150STRLPBF
MFG Item Number
VS-10CTQ150STRLPBF
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, CTQ Series
Item #
10CTQ150STRLPBF
DIODE,SCHOTTKY, VS-10CTQ150STRLPBF

CTQ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10CTQ150STRLPBF
Item Number 10CTQ150STRLPBF
Manufacturer Vishay
Product Series CTQ
Family Series Vishay Diodes, CTQ Series
Package Type D Squared PAK
Vrrm (Volts) 150 V
IF (avg) Amps 10 A
Ifsm Amps 620 A
Vfm (Volts) 1.1 V
Junction Temperature -67-347 °F
Mounting Force 10 lbf-inches
RoHS Compliant Yes
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved