The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10ETF10SPBF
Vishay Diodes, 10ETF Series
MFG Item Number
VS-10ETF10SPBF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIODE,SMD-220,1000V,10A,80nS,RoHS,
200‑1200 Volts Low Forward Voltage Drop Short Recovery Time Glass Passivation Ensures Stable Operation Designed and Qualified for Industrial Level Typical applications for the 10ETF series diodes are output ratification and freewheeling in inverters, choppers and converters. Also in input ratification where severe restrictions on conducted EMI should be met.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VS-10ETF10SPBF
Item Number
10ETF10SPBF
Manufacturer
Vishay
Product Series
10ETF
Family Series
Vishay Diodes, 10ETF Series
Package Type
TO-200AC
Vrrm (Volts)
1,000 V
IF (avg) Amps
10 A
Ifsm Amps
160 A
I2T@60Hz (A2Sec)
180
Vfm (Volts)
1.2 V
trr (nanoseconds)
80 ns
Junction Temperature
-40-302 °F
Mounting Force
10 lbf-inches
RoHS Compliant
No
Net Weight
0.0044 lbs
Gross Weight
0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved