10ETS08SPBF
Vishay Diodes, ETS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10ETS08SPBF

Vishay Diodes, ETS Series
In stock
Item Number
10ETS08SPBF
MFG Item Number
VS-10ETS08SPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, ETS Series
Item #
10ETS08SPBF
DIODE,SMD-220,800V,10A,RoHS,

ETS Series Information

  • 800‑1200 Volts
  • Low Forward Voltage Drop
  • Short Recovery Time
  • Glass Passivation Ensures Stable Operation
  • Designed and Qualified for Industrial Level

The ETS Series rectifier has been optimized for very low forward voltage drop, with moderate leakage. The glass passivation technology used has reliable operation up to 150 degrees C junction temperature.

Typical applications are in input rectification and these products are designed to be used with Vishay HPP switches and output rectifiers which are available in identical package outlines.

Specifications

Specifications
Manufacturer Part Number VS-10ETS08SPBF
Item Number 10ETS08SPBF
Manufacturer Vishay
Product Series ETS
Family Series Vishay Diodes, ETS Series
Package Type D Squared PAK
Vrrm (Volts) 800 V
IF (avg) Amps 10 A
Ifsm Amps 200 A
I2T@60Hz (A2Sec) 145
Vfm (Volts) 1.1 V
Junction Temperature -40-302 °F
RoHS Compliant Yes
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved