10RIA10
Vishay SCRs, RIA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10RIA10

Vishay SCRs, RIA Series
In stock
Item Number
10RIA10
MFG Item Number
VS-10RIA10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, RIA Series
Item #
10RIA10
SCR, TO-48, 100V, 10A VS-10RIA10

RIA Series Information

  • 10~80 Amps
  • 100~1200 Volts
  • TO‑48, TO‑65, TO‑94
Typical applications for the RIA series include phase controllers, lighting circuits, battery chargers, and power supplies.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10RIA10
Item Number 10RIA10
Manufacturer Vishay
Product Series RIA
Family Series Vishay SCRs, RIA Series
Package Style TO-48
Vdrm (Volts) 100 V
Vrrm (Volts) 100 V
It (rms) Amps 25 A
It (avg) Amps 10 A
Itsm Amps 200 A
I2T@60Hz (A2Sec) 165
I2T@50Hz (A2Sec) 180
Vtm (Volts) 1.75 V
dv/dt (V/microseconds) 100
di/dt (A/microseconds) 200
tq (microseconds) 110 µs
Igt (mA) 60 mA
Vgt (Volts) 3 V
Junction Temperature -85-257 °F
Mounting Force 25 lbf-inches
RoHS No
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved