111RKI120
Vishay SCRs, RKI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111RKI120

Vishay SCRs, RKI Series
In stock
Item Number
111RKI120
MFG Item Number
VS-111RKI120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, RKI Series
Item #
111RKI120
SCR VS-111RKI120

RKI Series Information

  • 110~180 Amps
  • 400~1200 Volts
  • TO‑93 and TO‑94
Typical applications for the RKI series include DC motor controls, power supplies, and AC controllers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-111RKI120
Item Number 111RKI120
Manufacturer Vishay
Product Series RKI
Family Series Vishay SCRs, RKI Series
Package Style TO-94
Vdrm (Volts) 1,200 V
Vrrm (Volts) 1,200 V
Idrm Peak (mA) 0.02 mA
Irrm Peak (mA) 0.02 mA
It (rms) Amps 172 A
It (avg) Amps 110 A
Itsm Amps 2,180 A
I2T@60Hz (A2Sec) 19,800
I2T@50Hz (A2Sec) 21,700
Vtm (Volts) 1.57 V
dv/dt (V/microseconds) 500
di/dt (A/microseconds) 300
tq (microseconds) 110 µs
Igt (mA) 120 mA
Vgt (Volts) 2 V
Junction Temperature -40-284 °F
Mounting Force 120 lbf-inches
Lead Length FMS (inches) 5.79 "
RoHS No
Net Weight 0.2866 lbs
Gross Weight 0.2866 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved