12FR80
Vishay Diodes, 12F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12FR80

Vishay Diodes, 12F Series
In stock
Item Number
12FR80
MFG Item Number
VS-12FR80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 12F Series
Item #
12FR80
DIODE,DO-4,800V,12A,REV,STD,RoHS,

12F Series Information

  • High Surge Current Capability
  • Avalanch Types Available
  • Stud Cathode and Stud Anode Version
  • 12 Amps
  • 100 to 1200 Volts
  • RoHS Compliant

Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-12FR80
Item Number 12FR80
Manufacturer Vishay
Product Series 12F
Family Series Vishay Diodes, 12F Series
Package Type DO-203AA (DO-4)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 800 V
IF (rms) Amps 19 A
IF (avg) Amps 12 A
Ifsm Amps 280 A
I2T@60Hz (A2Sec) 320
I2T@50Hz (A2Sec) 351
Vfm (Volts) 1.26 V
Junction Temperature -85-347 °F
Mounting Force 13 lbf-inches
Lead Type Lug
Lead Length FMS (inches) 0.72 "
RoHS Compliant Yes
Net Weight 0.0156 lbs
Gross Weight 0.0156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved