150KR10A
Vishay Diodes, 150K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150KR10A

Vishay Diodes, 150K Series
In stock
Item Number
150KR10A
MFG Item Number
VS-150KR10A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 150K Series
Item #
150KR10A
DIODE, DO-8, 100V, 150A, REV, STD

150K Series Information

  • Alloy Diode
  • High Current Carrying Capability
  • Stud Cathode and Stud Anode Version
  • Designated and Qualified for Industrial Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-150KR10A
Item Number 150KR10A
Manufacturer Vishay
Product Series 150K
Family Series Vishay Diodes, 150K Series
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 100 V
IF (rms) Amps 235 A
IF (avg) Amps 150 A
Ifsm Amps 3,740 A
I2T@60Hz (A2Sec) 58
I2T@50Hz (A2Sec) 64
Vfm (Volts) 1.33 V
Junction Temperature -40-392 °F
Mounting Force 1.44
Lead Type Lug
Lead Length FMS (inches) 4.63 "
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved