150KS40
Vishay Diodes, 150KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150KS40

Vishay Diodes, 150KS Series
In stock
Item Number
150KS40
MFG Item Number
VS-150KS40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 150KS Series
Item #
150KS40
DIODE 150A 400V FWD DO-8SL STD,

150KS Series Information

  • Alloy Diode
  • High Current Carrying Capability
  • Stud Cathode and Stud Anode Version
  • Designated and Qualified for Industrial Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-150KS40
Item Number 150KS40
Manufacturer Vishay
Product Series 150KS
Family Series Vishay Diodes, 150KS Series
Package Type DO-205AA (DO-8)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 400 V
IF (rms) Amps 235 A
IF (avg) Amps 150 A
Ifsm Amps 3,740 A
I2T@60Hz (A2Sec) 58
I2T@50Hz (A2Sec) 64
Vfm (Volts) 1.33 V
Junction Temperature -40-392 °F
Stud Size 3/8-24 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 1.57 "
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved