150KSR10
Vishay Diodes, 150KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150KSR10

Vishay Diodes, 150KS Series
In stock
Item Number
150KSR10
MFG Item Number
VS-150KSR10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 150KS Series
Item #
150KSR10
DIODE 150A 100V REV DO-8SL STD,

150KS Series Information

  • Alloy Diode
  • High Current Carrying Capability
  • Stud Cathode and Stud Anode Version
  • Designated and Qualified for Industrial Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-150KSR10
Item Number 150KSR10
Manufacturer Vishay
Product Series 150KS
Family Series Vishay Diodes, 150KS Series
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 100 V
IF (rms) Amps 235 A
IF (avg) Amps 150 A
Ifsm Amps 3,740 A
I2T@60Hz (A2Sec) 58
I2T@50Hz (A2Sec) 64
Vfm (Volts) 1.33 V
Junction Temperature -40-392 °F
Stud Size 3/8-24 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 1.57 "
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved