150U120DL
Vishay Diodes, 150U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150U120DL

Vishay Diodes, 150U Series
In stock
Item Number
150U120DL
MFG Item Number
VS-150U120DL
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 150U Series
Item #
150U120DL
DIODE, DO-30, 1200V, 150A, FWD, STD

150U Series Information

  • Diffused Diode
  • Stud Cathode and Stud Anode Versions
  • Hermetic Metal case
  • 600‑1200 V
  • 150 A
  • RoHS Compliant

Typical Applications for Vishay 150U Series are Welders, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications, Battery chargers, and Freewheeling diodes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-150U120DL
Item Number 150U120DL
Manufacturer Vishay
Product Series 150U
Family Series Vishay Diodes, 150U Series
Package Type DO-205AA (DO-8)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 1,200 V
IF (rms) Amps 235 A
IF (avg) Amps 150 A
Ifsm Amps 3,140 A
I2T@60Hz (A2Sec) 41
I2T@50Hz (A2Sec) 45
Vfm (Volts) 1.47 V
Junction Temperature -40-356 °F
Mounting Force 1.74
Lead Type Lug
Lead Length FMS (inches) 6.69 "
Net Weight 0.2869 lbs
Gross Weight 0.2869 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved