150UR120D
Vishay Diodes, 150U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150UR120D

Vishay Diodes, 150U Series
In stock
Item Number
150UR120D
MFG Item Number
VS-150UR120D
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Diodes, 150U Series
Item #
150UR120D
DIODE, DO-8, 1200V, 150A, REV

150U Series Information

  • Diffused Diode
  • Stud Cathode and Stud Anode Versions
  • Hermetic Metal case
  • 600‑1200 V
  • 150 A
  • RoHS Compliant

Typical Applications for Vishay 150U Series are Welders, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications, Battery chargers, and Freewheeling diodes.

Specifications

Specifications
Manufacturer Part Number VS-150UR120D
Item Number 150UR120D
Manufacturer Vishay
Product Series 150U
Family Series Vishay Diodes, 150U Series
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,200 V
IF (rms) Amps 235 A
IF (avg) Amps 150 A
Ifsm Amps 3,140 A
I2T@60Hz (A2Sec) 41,000
I2T@50Hz (A2Sec) 45,000
Vfm (Volts) 1.47 V
Junction Temperature -40-356 °F
Mounting Force 150 lbf-inches
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 6.69 "
RoHS Compliant Yes
Net Weight 0.2869 lbs
Gross Weight 0.2869 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved