16F80
Vishay Diodes, 16F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16F80

Vishay Diodes, 16F Series
In stock
Item Number
16F80
MFG Item Number
VS-16F80
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 16F Series
Item #
16F80
DIODE,DO-4,800V,16A,FWD,STD,RoHS,

16F Series Information

  • High Surge Current Capability
  • Avalanch Types Available
  • Stud Cathode and Stud Anode Version
  • 12 Amps
  • 100 to 1200 Volts
  • RoHS Compliant

Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-16F80
Item Number 16F80
Manufacturer Vishay
Product Series 16F
Family Series Vishay Diodes, 16F Series
Package Type DO-203AA (DO-4)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 800 V
IF (rms) Amps 25 A
IF (avg) Amps 16 A
Ifsm Amps 370 A
I2T@60Hz (A2Sec) 560
I2T@50Hz (A2Sec) 612
Vfm (Volts) 1.23 V
Junction Temperature -85-347 °F
Mounting Force 13 lbf-inches
Lead Type Lug
Lead Length FMS (inches) 0.72 "
RoHS Compliant Yes
Net Weight 0.0156 lbs
Gross Weight 0.0156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved