16RIA120S90
Vishay SCRs, RIA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16RIA120S90

Vishay SCRs, RIA Series
In stock
Item Number
16RIA120S90
MFG Item Number
VS-16RIA120S90
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, RIA Series
Item #
16RIA120S90
SCR,TO-48,1200V,16A,RoHS,

RIA Series Information

  • 10~80 Amps
  • 100~1200 Volts
  • TO‑48, TO‑65, TO‑94
Typical applications for the RIA series include phase controllers, lighting circuits, battery chargers, and power supplies.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-16RIA120S90
Item Number 16RIA120S90
Manufacturer Vishay
Product Series RIA
Family Series Vishay SCRs, RIA Series
Package Style TO-48
Vdrm (Volts) 1,200 V
Vrrm (Volts) 1,200 V
It (rms) Amps 35 A
It (avg) Amps 16 A
Itsm Amps 300 A
I2T@60Hz (A2Sec) 375
I2T@50Hz (A2Sec) 405
Vtm (Volts) 1.75 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 200
tq (microseconds) 110 µs
Igt (mA) 60 mA
Vgt (Volts) 3 V
Junction Temperature -85-257 °F
Mounting Force 25 lbf-inches
RoHS Yes
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved