The store will not work correctly when cookies are disabled.
16TTS08STRLPBF
In stock
Item Number
16TTS08STRLPBF
MFG Item Number
VS-16TTS08STRLPBF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Scr,SMD-220,800V,16A,RoHS,
- 6.5~16 Amps
- 800~1600 Volts
- Variety of Packages
Typical applications of the TTS series include medium power switching, phase controllers, and soft starters.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-16TTS08STRLPBF |
Item Number |
16TTS08STRLPBF |
Manufacturer |
Vishay |
Product Series |
TTS |
Family Series |
Vishay SCRs, TTS Series |
Package Style |
SMD-220 |
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.01 mA |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
16 A |
It (avg) Amps |
10 A |
Itsm Amps |
170 A |
I2T@60Hz (A2Sec) |
144 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
110 µs |
Igt (mA) |
90 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Mounting Force |
10 lbf-inches |
RoHS |
Yes |
Net Weight |
0.0044 lbs |
Gross Weight |
0.0044 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved