1KAB10E
Vishay Bridge Rectifiers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1KAB10E

Vishay Bridge Rectifiers
In stock
Item Number
1KAB10E
MFG Item Number
VS-1KAB10E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, Series
Item #
1KAB10E
BRIDGE RECTIFIER 1.2A 100V 1PH D-38,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-1KAB10E
Item Number 1KAB10E
Manufacturer Vishay
Family Series Vishay Bridge Rectifiers
It (avg) 1.2 A
Vrrm 100 V
Termination 4 Pin PC mount
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.0066 lbs
Gross Weight 0.0063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved