1N1186A
Vishay Diodes, 1N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N1186A

Vishay Diodes, 1N Series
In stock
Item Number
1N1186A
MFG Item Number
VS-1N1186A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 1N Series
Item #
1N1186A
DIODE 40A 200V FWD DO-5

1N Series Information

  • Variety of Packages
  • Superior Reliability under Extreme Conditions
  • 50‑1200 V
  • 12‑275 A

Typical Applications for Vishay 1N Series are Converters, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-1N1186A
Item Number 1N1186A
Manufacturer Vishay
Product Series 1N
Family Series Vishay Diodes, 1N Series
Package Type DO-203AB (DO-5)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 200 V
IF (avg) Amps 40 A
Ifsm Amps 800 A
I2T@60Hz (A2Sec) 2,650
I2T@50Hz (A2Sec) 2,900
Vfm (Volts) 1.3 V
Junction Temperature -85-392 °F
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 0.84 "
RoHS Compliant Yes
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved